Shop All Vanity Lights
Sunlite
27-in Rectangle LED Bar Light Fxtr 15W 75W Equiv 1050 Lumen Color Selectable 27K/30K/35K/40K/50K
Mfr # 81031-SU
Zoro # G812322397
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 81031-SU
- Zoro # G812322397
- UPC # 653703810317
- Country of Origin China
- Category Vanity Lights
Description
The 27-Inch Rectangle LED Bar Fixture from Sunlite is made to match any type of interior style. Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable, maintenance free use. Unlike fluorescent bulbs, the LED lights in this fixture are instant-on at full brightness with no warmup time. This dimmable fixture uses only 15 Watts of electricity but provides as much light as a 75-watt light bulb 1050 lumen output. Attach to a compatible LED dimmer switch and adjust the light output from 100%-10%. Set it high for daily grooming tasks. Set it low for a relaxing soak in the tub. Choose from 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight at the time of installation. ETL Listed for damp location use. Easy to install on any standard junction box. Ideal for vanities, bathrooms, or powder rooms. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Fixture Dimensions: 4.75-in H x 27-in W x 3-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- ILC Replacement for Advance Icn-4s54-90c-2ls-g (ICN-4S54-90C-2LS-G ADVANCE)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- Sunlite Vanity Lights