Shop All Incandescent Light Bulbs
Sunlite
25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK
Mfr # 40011-SU
Zoro # G611224229
product price: $12.45
/pk 12, $1.04/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Watts 25 Watts
- Lumens 194
- Voltage 120V
- Bulb Color Temp. 2600K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40011-SU
- Zoro # G611224229
- UPC # 653703400112
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.98 in |
Width | 0.98 in |
Details
Bulb Base Type | E12 |
Watts | 25 Watts |
Lumens | 194 |
Voltage | 120V |
Bulb Color Temp. | 2600K |
Dimmable | Yes |
Average Bulb Life | 1500 hrs |
Item | Incandescent |
Description
Sunlite lighting 12 pack classic incandescent petite chandelier lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 25W of energy to produce a comfortable 3200K light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury, that's commonly found in competing bulbs. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 1500 hours, Sunlite lighting's petite chandelier bulbs do more than just illuminate a room; these bulbs add a layer of life to any and all dcor.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- ILC Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp (120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- ILC Replacement for GE General Electric G.E 13744 replacement light bulb lamp (13744 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, F7BX827ECOTF (F7BX/827/ECO/TF)
- ILC Replacement for Bulbrite 707115 replacement light bulb lamp, 4PK (707115 BULBRITE)
- Sunlite Incandescent Light Bulbs