Shop All Vanity Lights
Sunlite
24-in. Vanity Light, Wall Sconce, Bell-Shaped Alabaster Glass, 60W A19 Bulb, Brushed Nickel
Mfr # 45405-SU
Zoro # G111229205
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 24 in
- Voltage 120V
- Size 24-Inch
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 45405-SU
- Zoro # G111229205
- UPC # 653703454054
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.27 in |
Width | 24 in |
Size | 24-Inch |
Details
Item | Vanity Light |
Voltage | 120V |
Dimmable | No |
Base Code | E26 |
Description
Suppose we can describe the Sunlight Traditional Vanity light in two words: Simple and Elegant. With its stunning Alabaster Glass Shades and its well-detailed backplate, this fixture will add a touch of class to your dcor! Features 3 tantalizing alabaster glass shades, 24-Inch diameter backplate, and its 3-light design uses three 60W A19 max bulbs not included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- ELK HOME Bella 31'' Wide 5-Light Vanity Light - Oiled Bronze (SL714515)
- LALIA HOME Essentix Three Light Metal, Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1005-OR)
- Sunlite Vanity Lights