Shop All Vanity Lights
Sunlite
24-in Power Selectable 100-277V Color Selectable 90 CRI Dimmable Linear LED Bar Vanity Fixture
Mfr # 81491-SU
Zoro # G012322401
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81491-SU
- Zoro # G012322401
- UPC # 653703814919
- Country of Origin China
- Category Vanity Lights
Description
Sunlites 24-Inch Linear LED Vanity Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium brushed nickel steel and aluminum with an opal polycarbonate lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. Take control of the light emitted with its selectable wattage of 15W/20W/25W. This light source produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, up to 2369 lumens, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 24.2-in W x 4.33-in H x 5.86-in D. Title-24 Compliant.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- LUMAPRO Mounting Kit (EL189218WB2G)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17073-02)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-009-30)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- Sunlite Vanity Lights