Shop All Pendants
Sunlite
20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser
Mfr # 88672-SU
Zoro # G108746067
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 20"
- Width 20"
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20" |
Width | 20" |
Overall Length | 22" |
Details
Color | Brushed Nickel |
Lamp Type | Integrated LED |
Voltage | 120V |
Item | LED Fixture |
Finish | Brushed Nickel |
Standards | ETL Listed - Damp Location |
Lumens Per Watt | 1500 |
Color Temperature | 30K/40K/50K |
Includes | Lamp |
Fixture Wattage | 25W |
Lighting Technology | LED |
Dimmable | Yes |
CRI | 80 |
Description
20-in LED Hanging Pendant, Mid-Century Modern Wood Drum Fixture, Adjustable 3 CCT 3000K-5000K, 1500 Lumens, 25 Watts, Dimmable, ETL Listed, Round Acrylic Diffuser, Brushed Nickel Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 4050300528465 replacement light bulb lamp (4050300528465 OSRAM SYLVANIA)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- ILC Replacement for Panasonic Fv-08vql6 replacement light bulb lamp (FV-08VQL6 PANASONIC)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- SUNLITE Cone Pendant Farmhouse Decor, E26, 78-in Adjust Cord Lngth, Copper Interior, 7-in, Matte Blk Shade (07028-SU)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- Sunlite Pendants