Shop All Sconces
Sunlite
2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K
Mfr # 81294-SU
Zoro # G803968771
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25
- Finish Black
- Length 5.25
- Housing Material Aluminum
- Fixture Wattage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.25 |
Width | 4.5 |
Length | 5.25 |
Overall Width | 4.5 |
Overall Length | 5.25 |
Overall Height | 9.25 |
Depth | 5.25 |
Details
Finish | Black |
Housing Material | Aluminum |
Fixture Wattage | 6 |
Color | Black |
Description
Wall lighting helps illuminate the garage, the porch, and essentially any area that needs illumination. Outdoor wall lighting accentuates the architectural details of your home. Install your outdoor wall lights on either side of the garage to create a balanced look. Outdoor lights can make your home distinctively stand out amongst neighboring houses. Exterior lights are available in different styles and finishes. From traditional lights suitable for Victorian homes, to the sleekest styles perfect for a contemporary beach house, these lights are perfect for your home. Outdoor wall lighting fixtures add the perfect amount of detail to the exterior area of your home. These fixtures even add elegance to your home during the daytime by subtly adding sophisticated detail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- Sunlite Sconces