Shop All Sconces
Sunlite
2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K
Mfr # 81295-SU
Zoro # G503968781
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.625
- Width 9
- Finish Oil Rubbed Bronze
- Voltage 120
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.625 |
Width | 9 |
Length | 9 |
Overall Height | 0.625 |
Overall Width | 9 |
Overall Length | 9 |
Depth | 9 |
Details
Finish | Oil Rubbed Bronze |
Voltage | 120 |
Housing Material | Plastic & Iron |
Fixture Wattage | 6 |
Color | Oil Rubbed Bronze |
Description
Wall lighting helps illuminate the garage, the porch, and essentially any area that needs illumination. Outdoor wall lighting accentuates the architectural details of your home. Install your outdoor wall lights on either side of the garage to create a balanced look. Outdoor lights can make your home distinctively stand out amongst neighboring houses. Exterior lights are available in different styles and finishes. From traditional lights suitable for Victorian homes, to the sleekest styles perfect for a contemporary beach house, these lights are perfect for your home. Outdoor wall lighting fixtures add the perfect amount of detail to the exterior area of your home. These fixtures even add elegance to your home during the daytime by subtly adding sophisticated detail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 2 ft. Connectable Strip 24W 4000K White Finish 120V (65-1103)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- Sunlite Sconces