Shop All Flushmount Lights
Sunlite
2-in LED 15W 1055 Lumen Canless Color Selectable Energy Star Dimmable Round Regressed DownLght, 4PK
Mfr # 41900-NS
Zoro # G312322392
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41900-NS
- Zoro # G312322392
- UPC # 653703419008
- Country of Origin China
- Category Flushmount Lights
Description
Upgrade your lighting environment with Sunlites Regressed fixtures. Made of robust die-cast aluminum alloy, these fixtures are built to last and ensure optimal heat dissipation. The smooth white trim reduces glare, creating a more pleasing environment. With the color selectable feature, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent for nighttime reading or to fit any mood or dcor. Energy Star Certified fixtures only use 15 watts of electricity with a high lumen output of 1055, providing years of reliable and maintenance-free service with an estimated annual energy cost of $1.81 Based on 3 Hrs/Day at $0.11/kWh. These ETL Listed fixtures come with mounting hardware and installation instructions and are ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant. Fixture Dimensions 4.92-in H x 3.13-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- DORCY Dorcy International 2 Pack AA Krypton Bulbs 41-1662 (41-1662)
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- Sunlite Flushmount Lights