Shop All Wall Plates
Sunlite
2 Gang Toggle Switch Plate Standard Size Smooth Surface Round Edges Wall Cover, Ivory, 12PK
Mfr # 40886-NS
Zoro # G312221626
product price: $15.25
/pk 12, $1.27/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40886-NS
- Zoro # G312221626
- UPC # 653703408866
- Country of Origin China
- Category Wall Plates
Description
Whether youre building a brand new home, remodeling an apartment, or just replacing a worn out wall plate/switch plate, Sunlites got you covered. This multi gang switch plate features a smooth surface with rounded edges on top of being dust resistant. If youre looking for a clean designed wall plate that blends well with a large variety of interior designs, look no further.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P6I)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- Sunlite Wall Plates