Shop All Wall Plates
Sunlite
2-Gang Receptacle Duplex Wall Plate Plastic Outlet Covers Matching Screws Included, Steel, 12PK
Mfr # 40904-NS
Zoro # G412221601
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 40904-NS
- Zoro # G412221601
- UPC # 653703409047
- Country of Origin China
- Category Wall Plates
Description
Sunlite 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 2-gang size 4.6 inches high, 0.2 inches wide, 4.6 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- AMERELLE Wallplate 2Rocker Pb (163RRBR)
- Sunlite Lighting Controls