Shop All Wall Plates
Sunlite
2-Gang Receptacle Duplex Wall Plate Plastic Outlet Covers, Matching Screws Included Ivory, 12PK
Mfr # 40895-NS
Zoro # G812221591
product price: $15.25
/pk 12, $1.27/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40895-NS
- Zoro # G812221591
- UPC # 653703408958
- Country of Origin China
- Category Wall Plates
Description
Sunlite 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 2-gang size 4. 6 inches high, 0. 2 inches wide, 4. 6 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W74)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ1)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS263R)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- Sunlite Wall Plates