Shop All Wall Plates
Sunlite
2-Gang Combo Wall Plate, Toggle Switch and Decora Openings, Easy to Install, Steel Finish, 12PK
Mfr # 40898-NS
Zoro # G812221607
product price: $21.75
/pk 12, $1.81/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40898-NS
- Zoro # G812221607
- UPC # 653703408989
- Country of Origin China
- Category Wall Plates
Description
The Sunlite 2-gang combo wall plate features two different openings. One for a toggle switch and the other for a decorative Decora switch or receptacle. Can be rotated and installed with the toggle switch on either side. Durable steel construction suitable for residential or commercial use. Smooth face and rounded edges resist dust accumulation making it a low maintenance solution.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M049)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- AMERELLE Wlplt Diamond Plate 1D (955D)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White (SWP28)
- Sunlite Lighting Controls