Shop All LED Commercial Lights
Sunlite
2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish
Mfr # 88786-SU
Zoro # G101766673
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-277
- Color Temperature 3500K
- Lumens 1100
- Dimmable? Yes
- Material Aluminum & Pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88786-SU
- Zoro # G101766673
- UPC # 653703887869
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 0.48 |
Width | 0.56 |
Overall Width | 0.56 |
Overall Height | 24 |
Height | 24 |
Overall Length | 0.48 |
Depth | 0.48 |
Details
Voltage | 100-277 |
Color Temperature | 3500K |
Lumens | 1100 |
Dimmable? | Yes |
Material | Aluminum & Pc |
Wattage | 10 |
Safety Rating | UL Listed |
CRI | 80 |
Use Location | Indoor |
Finish | Matte Silver |
Fixture Shape | Rectangle |
Life Hours | 50000 |
Description
Sunlite's T-Grid Lighting System is a lighting solution that can be replaced with 9/16",15/16" removable cross tee of the grid ceiling, allowing our linear light to be seamlessly integrated into the suspended ceiling. It is free to create compelling spaces, and your space no longer has to be restricted to a single pattern on the ceiling. Custom pattern such as "L","T", "+","square"etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- SUNLITE Tunable LED 5" Round Mini Panel Light Fixture 30K/40K/50K CCT Dimmable White Finish (81282-SU)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ILC Replacement For SATCO 45923729317 (45923729317)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- Sunlite LED Commercial Lights