Shop All Recessed Lighting Kits
Sunlite
2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Square Integrated LED Recessed Light Kit
Mfr # 85557-SU
Zoro # G003964924
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000K
- Housing Material Aluminum & Acrylic
- Width 3.15
- Lumens 500
- Height 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85557-SU
- Zoro # G003964924
- UPC # 653703855578
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.15 |
Height | 3.15 |
Length | 2.25 |
Overall Length | 2.25 |
Overall Width | 3.15 |
Depth | 3.15 |
Overall Height | 3.15 |
Details
Color Temperature | 4000K |
Housing Material | Aluminum & Acrylic |
Lumens | 500 |
Watts | 8 |
Rated Life | 50000 hr |
Voltage | 120 |
CRI | 90 |
Color | White |
Finish | White |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors and much more. This fixture can be dimmed to ones liking. This fixture is ETL Listed for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- GLOBE ELECTRIC Ultra Slim White 6 in. 12W Plastic LED Recessed Lighting Kit (3001860)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- HALO Housing Rcsd Wh/Trim Bfl 6In (H7ICAT6100WB-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- Sunlite Recessed Lighting Kits