Shop All Recessed Lighting Trims
Sunlite
2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Round Integrated LED Recessed Light Kit
Mfr # 85555-SU
Zoro # G903964918
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.15
- Watts 8
- Height 2.64
- Rated Life 50000 hr
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85555-SU
- Zoro # G903964918
- UPC # 653703855554
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 3.15 |
Height | 2.64 |
Length | 3.15 |
Depth | 3.15 |
Overall Width | 3.15 |
Overall Length | 3.15 |
Overall Height | 2.64 |
Details
Watts | 8 |
Rated Life | 50000 hr |
CRI | 90 |
Lumens | 600 |
Color Temperature | 4000K |
Housing Finish | White |
Color | White |
Material | Aluminum & Acrylic |
Voltage | 120 |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors and much more. This fixture can be dimmed to ones liking. This fixture is ETL Listed for damp location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- ILC Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp (25T61/2/CL/SS 130V DAMAR)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 48-Pack (LR21423-48PK)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493W)
- COOPER LIGHTING Halo HLB Lite Matte White 4 in. W LED Recessed Direct Mount Light Trim 10.1 W (HLBSL4069FS351E)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693W)
- ELCO LIGHTING 4 Square Adjustable Gimbal Trim" (EL2443B)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985B)
- Sunlite Recessed Lighting Trims