Sunlite

18-in LED 28W 2000 Lmns Color Selectable Dimmable 90 CRI Energy Star LED Flush Mount Ceiling Light


product price: $52.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sunlites 18-in Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. These dimmable fixtures put out a bright 2000 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $3.37 Based on 3 Hrs/Day at $0.11/kWh. Built-in long-life LED technology means 50,000 hours of maintenance-free service. The fixture can be dimmed 10-100% when installed with an LED-compatible dimmer. High color rendering at 90 CRI. ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Fixture measures 4-in H x 17.75-in D.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.