Shop All Vanity Lights
Sunlite
18 in. Brushed Nickel Dimmable LED Vanity Light Bar, CCT Color Tunable Options 3000K 4000K 5000K
Mfr # 81132-SU
Zoro # G403968751
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 3.5
- Length 4
- Width 18.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81132-SU
- Zoro # G403968751
- UPC # 653703811321
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.5 |
Length | 4 |
Width | 18.5 |
Depth | 4 |
Overall Height | 3.5 |
Overall Length | 4 |
Overall Width | 18.5 |
Details
Color | Brushed Nickel |
Voltage | 120 |
Color Temp. | 3000K/4000K/5000K |
Fixture Wattage | 20 |
Finish | Brushed Nickel |
Housing Material | Steel & Acrylic |
Description
The simple design of this Sunlite 18 in. LED Bar Fixture will add an elegant touch to any vanity, bathroom or powder room. The chrome base and end caps hold a white frosted LED tube for an even distribution of light that's perfect for daily grooming tasks. This fixture can be mounted horizontally or vertically depending on your preference. Built in, long life LEDs means no bulbs to replace and up to 50,000-hours of reliable use. This dimmable fixture uses only 20-Watt of electricity but provides as much light as two 60-Watt light bulbs. And unlike fluorescent bulbs, LED lights are instant-on at full brightness with no warmup time. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Save time and energy with Sunlite LED Fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- CANS UNLIMITED Lamp Wick (LWB-01)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNSHINE LIGHTING Sunlite Half Hexagon Tunable LED Classic Lantern Style Outdoor Fixture, 12W, 800 Lumens (88680-SU)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- Sunlite Vanity Lights