Sunlite

16-in LED 24W Color Selectable Dimmable Emergency Backup Battery Brushed Nickel Flush Mount Light


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sunlites LED Double Band Trim Flush Mount Light Fixture is a simple fixture that combines a classic look with modern features. These dimmable fixtures have a 1700 lumen output and let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood. This backup battery provides 90-minutes of light during power outages. The adjustable LED lamps immediately go on when the power goes off. This fixture is ETL Listed for installation in damp locations and has passed safety tests. Dimensions: 18-in D x 4.5-in H.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.