Shop All Incandescent Light Bulbs
Sunlite
15CFC/25 Flame Tip 15W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK
Mfr # 40009-SU
Zoro # G611224144
product price: $13.45
/pk 12, $1.12/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Watts 15 Watts
- Lumens 105
- Bulb Color Temp. 2600K
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40009-SU
- Zoro # G611224144
- UPC # 653703400099
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E12 |
Watts | 15 Watts |
Lumens | 105 |
Bulb Color Temp. | 2600K |
Dimmable | No |
Average Bulb Life | 1500 hrs |
Item | Incandescent |
Description
Sunlite lighting 12 Pack classic incandescent petite chandelier lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 15W of energy to produce a comfortable 3200K light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury, that's commonly found in competing bulbs. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 1500 hours, Sunlite Lighting's petite chandelier bulbs do more than just illuminate a room; these bulbs add a layer of life to any and all dcor.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- ILC Replacement for Hallett / UV Pure Tech E300209 replacement light bulb lamp (E300209 HALLETT / UV PURE TECH)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- ILC Replacement for Aiken P70014 replacement light bulb lamp (P70014 AIKEN)
- ELCO LIGHTING Candelabra Base Lamp (L3)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- Sunlite Incandescent Light Bulbs