Shop All Vanity Lights
Sunlite
14-in. Vanity Light, Wall Sconce, Bell-Shaped Alabaster Glass Shades, 60W A19 Bulb, Brushed Nickel
Mfr # 45430-SU
Zoro # G911229207
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.45 in
- Width 14 in
- Voltage 120V
- Size 14-Inch
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 45430-SU
- Zoro # G911229207
- UPC # 653703454306
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.45 in |
Width | 14 in |
Size | 14-Inch |
Details
Item | Vanity Light |
Voltage | 120V |
Dimmable | No |
Base Code | E26 |
Description
Suppose we can describe the Sunlight Traditional Vanity light in two words: Simple and Elegant. With its stunning Alabaster Glass Shades and its well-detailed backplate, this fixture will add a touch of class to your dcor! Features 2 tantalizing alabaster glass shades, 14-Inch diameter backplate, and its 2-light design uses two 60W A19 max bulbs not included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- HALO Reflector Cone, 426 (426RG)
- TERRACYCLE REGULATED WASTE Bag Filters, 20 Included (55-310)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1004-BN)
- Sunlite Vanity Lights