Shop All Flushmount Lights
Sunlite
14-in 21W Color Selectable 27K/30K/35K/40K/50K Dimmable Energy Star Flush Mount Ceiling Light Fxtr
Mfr # 87813-SU
Zoro # G312322408
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87813-SU
- Zoro # G312322408
- UPC # 653703878133
- Country of Origin China
- Category Flushmount Lights
Description
Sunlites 14-in Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. These dimmable fixtures put out a bright 1500 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $2.53 Based on 3 Hrs/Day at $0.11/kWh. Built-in long-life LED technology means 50,000 hours of maintenance-free service. The fixture can be dimmed 10-100% when installed with an LED-compatible dimmer. High color rendering at 90 CRI. ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Fixture measures 3.75-in H x 13.875-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (4RZY4)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2040e)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- Sunlite Flushmount Lights