Shop All Sconces
Sunlite
14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture
Mfr # 81481-SU
Zoro # G403968782
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 6
- Finish Oil Rubbed Bronze
- Length 3
- Fixture Wattage 20W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Width | 6 |
Length | 3 |
Overall Height | 14 |
Overall Width | 6 |
Overall Length | 3 |
Depth | 4 |
Details
Finish | Oil Rubbed Bronze |
Fixture Wattage | 20W |
Housing Material | Aluminum |
Voltage | 100-277 |
Color | Oil Rubbed Bronze |
Description
This Sunlite Modern Wall Sconce fixture is as attractive as it is functional. With its simplistic design, sleek bronze accents, and stunning opal diffuser, everything you need to give your home that modern touch is missing. This minimal style wall sconce arrives with a shatterproof diffuser and robust base that is built to last for years to come. This modern fixture is ETL listed for damp locations and would look fabulous in kitchens or bathrooms. All hardware and mounting material are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- AMERICAN LIGHTING 24V 96W Low-Voltage Driver, ADPT-DRJ-96-24 (ADPT-DRJ-96-24)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SKELETONS & MORE Skull Plaque Wood Sconce with Two Votive Flameless Candles (SCON-950M)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- Sunlite Sconces