Shop All Flushmount Lights
Sunlite
13-in 20W 60W= 1100 Lumen Color Selectable Brushed Nickel LED Flush Mount Fabric Drum Light Fxtr
Mfr # 49161-SU
Zoro # G312322378
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 49161-SU
- Zoro # G312322378
- UPC # 653703491615
- Country of Origin China
- Category Flushmount Lights
Description
Upgrade your interior lighting with Sunlites 13-Inch LED Flush Mount Fabric Single Drum Light Fixture. This fixture's frosted acrylic round diffuser offers ideal lighting distribution while still drawing attention to the sleek lines of the brushed nickel mount and centerpiece. Its steel material as the body and blending them with textured fabrics are standard features of this fashionable interior design, frequently coupled with stimulating but not flashy colors. Almost any type of home can benefit from using components of this interior design. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. Designed to be installed with the mounting plate. All it takes is a simple screwdriver to mount the fixture. Twist the center decorative nut to mount the diffuser installation steps will be included. The lighting output can be changed when connected to an LED-compatible dimmer switch allowing it to adapt to any lighting to suit the mood. ETL Listed for wet location installation. Ideal for Office, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included. Fixture Dimension 5-in H x 13-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY 25 Lm. LED 2D Flashlight (EVEL25IN)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- PROGRESS LIGHTING One-Light LED Flush Mount, Nickel (P350053-009-30)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- Sunlite Flushmount Lights