Shop All LED Outdoor Lighting
Sunlite
12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish
Mfr # 87787-SU
Zoro # G801766669
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 800
- Dimmable? Yes
- Overall Height 4.75
- Voltage 120
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87787-SU
- Zoro # G801766669
- UPC # 653703877877
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Overall Height | 4.75 |
Overall Width | 12 |
Overall Length | 12 |
Height | 4.75 |
Depth | 12 |
Length | 12 |
Width | 12 |
Details
Lumens | 800 |
Dimmable? | Yes |
Voltage | 120 |
Life Hours | 50000 |
Use Location | Outdoor |
Fixture Shape | Square |
CRI | 80 |
Color Temperature | 30K/40K/50K |
Safety Rating | ETL Listed - Wet Location |
Finish | Black |
Wattage | 17 |
Material | Aluminum |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps, and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures, and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5562GX)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 20W 2000LM 5000K LED Light (EE820W4F)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- FEIT ELECTRIC LED String Lights Amber 24 ft 12 lights (SL24-12/FIL/REM)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- LET IT FLY LLC Titan Solar Light - Bronze/Black (100-0011)
- Sunlite LED Outdoor Lighting