Shop All Flushmount Lights
Sunlite
12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI
Mfr # 87783-SU
Zoro # G108746036
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 5.12"
- Lamp Type Integrated LED
- Voltage 120V
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87783-SU
- Zoro # G108746036
- UPC # 653703877839
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.12" |
Width | 13" |
Height | 13" |
Outside Width | 13" |
Outside Length | 5.12" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Integrated LED |
Voltage | 120V |
Lumens | 1050 |
Dimmable | Yes |
Item | LED Fixture |
Lighting Technology | LED |
Lamp Included | Yes |
Fixture Wattage | 15W |
Lighting Certification | ETL Listed - Damp Location |
Color Rendering Index | 80 |
Color | Brushed Nickel |
Color Temperature | 30K/40K/50K |
Description
12-in LED Pendant Double Band Trim Flush Mount Light Fixture, 15 Watts, 1050 Lumens, Color Tunable 30K/40K/50K, Dimmable, 80 CRI, ETL Listed, for Residential & Commercial Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- Sunlite Flushmount Lights