Shop All Sconces
Sunlite
12-in Decorative Outdoor Fixture, E26 , Mounts on 3-in Post Not Included, White Globe, Blk
Mfr # 41320-SU
Zoro # G008746013
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 12.75"
- Width 12"
- Dimmable Yes
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.75" |
Width | 12" |
Length | 12" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Fixtures |
Glass Color | Black |
Fixture Wattage | 60W Max |
Lighting Certification | UL Listed - Wet Location |
Lamp Included | No |
Description
12-in Decorative Outdoor Fixture, Medium E26 Socket, Mounts on 3-in Post Not Included, UL Listed, White Globe, Black Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- KLEIN TOOLS LED Clip Light (56221)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- Sunlite Sconces