Shop All Sconces
Sunlite
12-in Decorative Outdoor Fixture, E26 , Mounts on 3-in Post Not Included, Prismatic Clear Globe, Blk
Mfr # 41321-SU
Zoro # G208746028
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 12.2"
- Width 12"
- Dimmable Yes
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.2" |
Width | 12" |
Length | 12" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Fixtures |
Glass Color | Black |
Lighting Certification | UL Listed - Wet Location |
Fixture Wattage | 60W Max |
Lamp Included | No |
Description
12-in Decorative Outdoor Fixture, Medium E26 Socket, Mounts on 3-in Post Not Included, UL Listed, Prismatic Clear Globe, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD HD SSMDH 15B SOSS Magnetic Door Holder & Stop - Satin Nickel (SSMDH 15B)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Z-LITE Bennington 1 Light Wall Sconce, Brushed Nickel & Clear (1938-1S-BN)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- Sunlite Sconces