Shop All Sconces
Sunlite
12-in Decorative Outdoor Fixture, E26 , Mounts on 3-in Post Not Included, Globe, Wht
Mfr # 41324-SU
Zoro # G608746017
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 12.2"
- Width 12"
- Dimmable Yes
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.2" |
Width | 12" |
Length | 12" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Fixtures |
Glass Color | White |
Lamp Included | No |
Fixture Wattage | 60W Max |
Lighting Certification | UL Listed - Wet Location |
Description
12-in Decorative Outdoor Fixture, Medium E26 Socket, Mounts on 3-in Post Not Included, UL Listed, Globe, White Finish - White Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- PROGRESS LIGHTING Eclipse LED Collection Black One-Light LED Wall Sconce (P710090-031-30)
- LARSON ELECTRONICS Larson Electronics RL-85-HID-GREEN-5 35 watt & 15 Million Candlepower HID Spotlight with Green Lens; 1900 ft. Spot Beam; 120V Charger - 5 in. Lens (RL-85-HID-GREEN-5)
- Sunlite Sconces