Shop All Outdoor Wall Lights
Sunlite
11-in LED 20W 70W Equiv Dimmable Color Selectable Black Outdoor Wall Bulkhead Round Light Fxtr
Mfr # 81384-SU
Zoro # G012222244
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81384-SU
- Zoro # G012222244
- UPC # 653703813844
- Country of Origin China
- Category Outdoor Wall Lights
Description
Sunlites LED Outdoor Wall & Bulkhead fixture is a reliable and energy-efficient lighting solution for outdoor spaces. Constructed with durable steel material and finished in sleek black, it offers three color temperature options 3000K, 4000K, and 5000K and dimming capabilities with an LED-compatible switch. With a 50,000-hour lifespan and an annual energy cost of just $2.41, this 20-watt LED fixture delivers 1000 lumens of bright light, making it a perfect replacement for a 70-watt incandescent bulb. ETL Listed for wet location installation, this fixture measures 11.00 inches W x 11.00 inches H x 3.63 inches D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3282)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- ILC Replacement for Osram Sylvania 35par20/hal/wfl40 130v replacement light bulb lamp (35PAR20/HAL/WFL40 130V OSRAM SYLVANIA)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- STRAITS LED Slim Adjustable Wall Pack-80W-100/277V-5000K-Dimmable (34180402)
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- Sunlite Outdoor Wall Lights