Shop All Island/Billiard Lights
Sunlite
100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included
Mfr # 04227-SU
Zoro # G208746035
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Height 12"
- Bulb Included No
- UL Listed ETL Listed
- Weight 15.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 04227-SU
- Zoro # G208746035
- UPC # 653703042275
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 12" |
Length | 15" |
Width | 10" |
Details
Bulb Base Type | E26 |
Bulb Included | No |
UL Listed | ETL Listed |
Weight | 15.9 lbs |
Application | Residential - Commercial |
Light Bulb Wattage | 75W Max |
Dimmable | Yes |
Description
100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, 150 Watt Max Per Bulb Bulbs Not Included, Indoor, Outdoor, Construction Lighting, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- ILC Replacement for Universal B454punv-e (B454PUNV-E UNIVERSAL)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Sunlite Island/Billiard Lights