Shop All Post Lighting
Sunlite
10-in Post Mount Globe Lght Fixture, 1 E26 Socket 60W Max., Wet Location, Wht Globe w/Blk
Mfr # 47242-SU
Zoro # G808669673
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Voltage 120V
- Lamp Included No
- Width 10.3"
- Max. Wattage 60W Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 47242-SU
- Zoro # G808669673
- UPC # 653703472423
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.3" |
Length | 10.4" |
Height | 12.7" |
Details
Item | Fixtures |
Glass Color | Black |
Voltage | 120V |
Lamp Included | No |
Max. Wattage | 60W Max |
Dimmable | Yes |
Bulb Type | A19 |
Standards | UL Listed - Wet Location |
Bulb Primary Application | Residential - Commercial |
Bulb Base Type | E26 |
Description
10-in Post Mount Globe Light Fixture, 1 Medium Base E26 Socket 60W Max. A19 Bulb Not Included, UV Resistant Materials, ETL Listed for Wet Location Use, White Globe with Black Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- SUNLITE LED Outdoor Post Top Adjustable 3 CCT 3000K-5000K, 55W, 6875 Lumens Light Circular Pole Lighting, (85525-SU)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- Sunlite Post Lighting