Shop All Post Lighting
Sunlite
10-in Post Mount Globe Lght Fixture, 1 E26 Socket 60W Max., Wet Location, Prismatic Globe w/Blk
Mfr # 47246-SU
Zoro # G308669715
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Height 12.7"
- Dimmable Yes
- Voltage 120V
- Bulb Primary Application Residential - Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 47246-SU
- Zoro # G308669715
- UPC # 653703472461
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 12.7" |
Width | 10.1" |
Length | 10.5" |
Details
Item | Fixtures |
Glass Color | Black |
Dimmable | Yes |
Voltage | 120V |
Bulb Primary Application | Residential - Commercial |
Standards | UL Listed - Wet Location |
Bulb Type | A19 |
Max. Wattage | 60W Max |
Lamp Included | No |
Bulb Base Type | E26 |
Description
10-in Post Mount Globe Light Fixture, 1 Medium Base E26 Socket 60W Max. A19 Bulb Not Included, UV Resistant Materials, ETL Listed for Wet Location Use, Prismatic Globe with Black Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ALLANSON INTERNATIONAL 448AT (448AT)
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- SUNLITE LED Outdoor Post Top Adjustable 3 CCT 3000K-5000K, 55W, 6875 Lumens Light Circular Pole Lighting, (85525-SU)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- CWI LIGHTING Winfield 1 Light Black Outdoor Lantern Head (0414PT10-1-101)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Post Lantern (P540068-020)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7708-14)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- Sunlite Post Lighting