Sunlite

10-in LED Pyramid Black Flush Mount Light 12W 75W Equiv Color Selectable 30K/40K/50K Non-Dimmable


product price: $71.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sunlites 10-Inch LED Pyramid Flush Mount Light Fixture is a great way to add some modern flair to your home. The fixture is constructed from durable aluminum and steel, so it'll be durable for years. The frosted glass lens creates a pleasant ambiance in any setting. These non-dimmable fixtures have a 650-lumen output and let you pick the color temperature during installation. Using a switch on the rear of the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The pyramid design allows 360 degrees of light to shine out of the fixture, so you can easily illuminate any room in your home or office. These are ETL Listed for safety and quality. Dimension 10.25-in L x 10 .25-in W x 5-in H.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.