Shop All Wall Plates
Sunlite
1-Gang Toggle Swtch Plate, White, Standard 4.5-in X 2.8-in Matching Screws Included UL Listed, 12PK
Mfr # 40885-NS
Zoro # G012222251
product price: $13.75
/pk 12, $1.15/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40885-NS
- Zoro # G012222251
- UPC # 653703408859
- Country of Origin China
- Category Wall Plates
Description
Sunlite 1-gang toggle switch plate Standard design made from break-proof plastic that won't warp fade or discolor over time Smooth face and rounded edges resist dust collection Includes matching metal screws UL Listed Standard 1-gang size 4 5 inches high 2 8 inches wide 0 2 inches deep
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- Sunlite Wall Plates