Shop All Wall Plates
Sunlite
1-Gang Toggle Swtch Plate, Ivory Standard 4.5-in X 2.8-in Matching Screws Included UL Listed, 12PK
Mfr # 40884-NS
Zoro # G312222241
product price: $13.75
/pk 12, $1.15/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40884-NS
- Zoro # G312222241
- UPC # 653703408842
- Country of Origin China
- Category Wall Plates
Description
Sunlite 1-gang toggle switch plate. Standard design made from break-proof plastic that won't warp, fade, or discolor over time. Smooth face and rounded edges resist dust collection. Includes matching metal screws. UL Listed. Standard 1-gang size 4. 5 inches high, 2. 8 inches wide, 0. 2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- Sunlite Wall Plates