Shop All Candy
Sunkist
Fruit Gems Chewy Candy Assortment, Assorted Natural Fruit Flavors, 212 lb Bag, 90 Count
Mfr # 24870
Zoro # G707361197
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gluten Free, Non-GMO, Vegan
- Capacity 2.12 lb
- Packing Type Bag
- Flavor Blueberry; Lemon; Orange; Pink Grapefruit; Raspberry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Features | Gluten Free, Non-GMO, Vegan |
Capacity | 2.12 lb |
Packing Type | Bag |
Item | Chewy Candy |
Flavor | Blueberry; Lemon; Orange; Pink Grapefruit; Raspberry |
Description
Fresh, flavorful and tender jells feature 100 realfruit flavors and allnatural colors Each bite is sprinkled with a dusting of granulated sugar, reminiscent of the French classic pates de fruits Five intensely refreshing fruit flavorsblueberry, lemon, orange, pink grapefruit and raspberry, delight the taste buds Each gem tastes so fresh and juicy, you'll think you're biting into the real thing Always made with quality and care Individually wrapped 100 vegan Gluten and gelatinfree
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 25 Ounce Citrus Juicer (PCJ627B)
- CHEF CRAFT Cup Measuring 2 Cup (20161)
- HEATMAX HeatMax 302424 Warmer 30 x 24 x 24 in. Warmer Display & Mechandizer (302424)
- PITCO Probe, Temperature (B6700604C)
- SUNKIST Jelly Belly Fruit Gems Assorted Chewy Candy 3.1 oz (45041)
- PAYDAY Peanut and Caramel Candy Bar 1.85 oz (10700-80723)
- POP ROCKS Sugar Candy, Strawberry, 033 oz Pouches, PK24, 24PK (823171)
- HI-CHEW Morinaga Hi-Chew Tropical Chewy Candy 3.53 oz (15340)
- SWEDISH FISH Fruity Chewy Candy 5 oz (11255)
- LIFE SAVERS Hard Candy Mints, Pep-O-Mint, 50 oz Bag (27625)
- TRIDENT Trident Cinnamon Sugar Free Gum 14 Pieces, PK60 (01152)
- Sunkist Snacks & Sweets