Shop All Sanding Belts
Sungold Abrasives
Sanding Belt, 3 in. W, 21 in. L, 180 Grit
Mfr # 87.03.021.180
Zoro # G902208938
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in.
- Length 21 in.
- Grit 180
- Material Aluminum Oxide
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sungold Abrasives
- MFR # 87.03.021.180
- Zoro # G902208938
- UPC # 841572133846
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3 in. |
Length | 21 in. |
Details
Item | Sanding Belt |
Grit | 180 |
Material | Aluminum Oxide |
Backing Weight | X |
Backing Material | Aluminum Oxide |
Description
Making the world a safer, more enjoyable and more beautiful place. The results of our products are all around you. The stunning finish on your stone or fabricated countertop, the beautiful finish on your wood floors and your kitchen cabinets, the musical instruments making wonderful sounds, the golf clubs and snowboards and canoes and boats making your leisure time more enjoyable, the wood grain steering wheel in your car, the mirror in your house, the airplane you are flying on, or the car in your driveway. These are all products that Sungold products sand every day to make the world safer, more enjoyable and more beautiful.
• P-graded Premium Aluminum Oxide grain creates fast cutting action
• X-weight Heavy duty, tear resistant 65/35 polyester/cotton cloth backing
• Belts can be run in either direction
• Medium coat is excellent for softwoods, hardwoods and metals Full resin on resin bond offers extended belt life and moisture resistance for storage and usage in humid climates
• Reversible tape butt joint
• Ultra-thin joints for a bump-free finish
• Contractor 10 Pack
• P-graded Premium Aluminum Oxide grain creates fast cutting action
• X-weight Heavy duty, tear resistant 65/35 polyester/cotton cloth backing
• Belts can be run in either direction
• Medium coat is excellent for softwoods, hardwoods and metals Full resin on resin bond offers extended belt life and moisture resistance for storage and usage in humid climates
• Reversible tape butt joint
• Ultra-thin joints for a bump-free finish
• Contractor 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 80 Grit (87.03.021.080)
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 220 Grit (87.04.024.220)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 220 Grit (87.03.024.220)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 36 Grit (87.04.024.036)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 60 Grit (87.03.024.060)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- Sungold Abrasives Sanding Belts