Shop All Adhesive Discs
Sungold Abrasives
Roll 320 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper
Mfr # 86.22-45320.SCA
Zoro # G502208987
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 320
- Backing Weight A
- Length 360 in.
- Material Silicon Carbide
- Width 4-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sungold Abrasives
- MFR # 86.22-45320.SCA
- Zoro # G502208987
- UPC # 841572134119
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Length | 360 in. |
Width | 4-1/2 in. |
Details
Item | Sanding Roll |
Grit | 320 |
Backing Weight | A |
Material | Silicon Carbide |
Description
Making the world a safer, more enjoyable and more beautiful place. The results of our products are all around you. The stunning finish on your stone or fabricated counter top, the beautiful finish on your wood floors and your kitchen cabinets, the musical instruments making wonderful sounds, the golf clubs and snowboards and canoes and boats making your leisure time more enjoyable, the wood grain steering wheel in your car, the mirror in your house, the airplane you are flying on, or the car in your driveway. These are all products that Sungold products sand every day to make the world safer, more enjoyable and more beautiful.
• Hand sanding, half sheet and quarter sheet mechanical sanding. Wood, metal, plastic, fiberglass, sealer, primer and between coat sanding
• P-graded Silicon Carbide grain breaks down to create sharp points to cut well through hard surfaces and produce a consistent finish
• Zinc stearated coating reduces clogging and loading of paper for extended life
• A-weight latex impregnated paper provides excellent grain adhesion
• Pressure-sensitive adhesive backing
• Hand sanding, half sheet and quarter sheet mechanical sanding. Wood, metal, plastic, fiberglass, sealer, primer and between coat sanding
• P-graded Silicon Carbide grain breaks down to create sharp points to cut well through hard surfaces and produce a consistent finish
• Zinc stearated coating reduces clogging and loading of paper for extended life
• A-weight latex impregnated paper provides excellent grain adhesion
• Pressure-sensitive adhesive backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- SUNGOLD ABRASIVES Roll 150 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45150.SCA)
- SUNGOLD ABRASIVES Roll 80 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45080.SCA)
- SUNGOLD ABRASIVES Roll 220 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45220.SCA)
- SUNGOLD ABRASIVES Roll 100 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45100.SCA)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 24G, X-Weight, PK 10 (218199)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- Sungold Abrasives Adhesive Discs