Shop All Pillows
Sunflower
Sunflower GDP-24 White Goose Down Pillow - 24 x 24 in. -Pack of 2
Mfr # GDP-24
Zoro # G703871218
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Shell fabric 100% 233TC down proof cambric cotton.
- Fill is 90/10 goose Feather/Down
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Dimension - 24 x 24 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Oria Vase - Large (S0016-10122)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- UNILUTION Unilution CAC70RW31456M Round Melted Edge Remote Controlled Changing Flameless Wax Pillar Candles; Multicolor - Set of 3 (CAC70RW31456M)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- Sunflower Pillows