Shop All Pillows
Sunflower
Sunflower FDP-25 White Duck Down Pillow - 18 x 25 in. -Pack of 2
Mfr # FDP-25
Zoro # G103871184
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Shell fabric 100% 233TC down proof cambric cotton.
- Fill is 90/10 goose Feather/Down
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Dimension - 18 x 25 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- Sunflower Pillows