Shop All Mattress Covers and Pads
Sunflower
Sunflower FB-60Q White Feather Bed Down & Feather Mattress Topper - Queen; 60 x 80 in.
Mfr # FB-60Q
Zoro # G203901927
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunflower
- MFR # FB-60Q
- Zoro # G203901927
- UPC # 628586829305
- Country of Origin China
- Category Mattress Covers and Pads
Description
Features
- Sewn-through box-stitch.
- Shell 100% 233TC cambric cotton down proof.
- Filling is hypoallergenic down and feather with 75% down cluster.
- Filling power is minimum 652
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - Queen
- Dimension - 60 x 80 in.
- Item Weight - 17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- CHILDCRAFT Help On Wheels Mobile Teacher Stool, 18 x 18 x 18 Inches (1491068)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-2-Q-GG)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, King (709504)
- KATHY IRELAND 2" Gusseted Tencel-Poly Filled Mattress Topper, King (KI709254)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- BARGOOSE MATTRESS COVER TWIN 39X75 (2006)
- Sunflower Mattress Covers and Pads