Shop All Pillows
Sunflower
Sunflower EGD-28 White Goose Down Euro Pillow - 28 x 28 in. -Pack of 2
Mfr # EGD-28
Zoro # G303871168
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Shell fabric 100% 233TC down proof cambric cotton.
- Fill is 90/10 goose Feather/Down
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Dimension - 28 x 28 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- Sunflower Pillows