Shop All Pillows
Sunflower
Sunflower EGD-26 White Goose Down Euro Pillow - 26 x 26 in. -Pack of 2
Mfr # EGD-26
Zoro # G603871059
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Shell fabric 100% 233TC down proof cambric cotton.
- Fill is 90/10 goose Feather/Down
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Dimension - 26 x 26 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- Sunflower Pillows