Shop All Bedspreads and Comforters
Sunflower
Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in.
Mfr # DC-88Q
Zoro # G703684993
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunflower
- MFR # DC-88Q
- Zoro # G703684993
- UPC # 628586829060
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- 10 in. Sewn-through box-stitch.
- Shell 100% 233TC cambric cotton down proof.
- Filling is hypoallergenic down and feather with 75% down cluster.
- Filling power is minimum 651
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - Queen
- Dimension - 88 x 88 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- EAST END IMPORTS Curl Twin Nailhead Upholstered Headboard- Gray (MOD-5209-GRY)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Twin (GP130131)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- INFINITI Bedspread Quilted, Ekg 29Oz Cairo (1810140-CR)
- Sunflower Bedspreads and Comforters