Shop All Bedspreads and Comforters
Sunflower
Sunflower DC-68T White Down Comforter - Twin; 68 x 88 in.
Mfr # DC-68T
Zoro # G803685647
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunflower
- MFR # DC-68T
- Zoro # G803685647
- UPC # 628586829053
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- 10 in. Sewn-through box-stitch.
- Shell 100% 233TC cambric cotton down proof.
- Filling is hypoallergenic down and feather with 75% down cluster.
- Filling power is minimum 650
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - Twin
- Dimension - 68 x 88 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- WESTCLOX Ventura Wht Wall Clock (461761)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- SUNFLOWER Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in. (DC-88Q)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- KATHY IRELAND Lilac Microfiber Coverlet Set, Lilac, King (KI190006)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- MADISON PARK Madison Park MPS10-345 Cotton Jacquard Comforter Set - Brown; Queen Size (MPS10-345)
- Sunflower Bedspreads and Comforters