Shop All Bedspreads and Comforters
Sunflower
Sunflower DC-104K White Down Comforter - King; 104 x 88 in.
Mfr # DC-104K
Zoro # G303685048
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunflower
- MFR # DC-104K
- Zoro # G303685048
- UPC # 628586829077
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- 10 in. Sewn-through box-stitch.
- Shell 100% 233TC cambric cotton down proof.
- Filling is hypoallergenic down and feather with 75% down cluster.
- Filling power is minimum 652
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - King
- Dimension - 104 x 88 in.
- Item Weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- SUNFLOWER Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in. (DC-88Q)
- INFINITI Bedspread Quilted, Qn 25Oz Monte Cristo (1810130-MC)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- MADISON PARK Madison Park MPS10-345 Cotton Jacquard Comforter Set - Brown; Queen Size (MPS10-345)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Platinum, Twin (123628)
- Sunflower Bedspreads and Comforters