Shop All Blankets
Sunflower
Sunflower DBW-90Q White Down Blanket - Queen; 90 x 96 in.
Mfr # DBW-90Q
Zoro # G503685619
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Shell - 100% 233TC Cambric Cotton.
- Filling - Minimum 75% Cluster White Duck Down.
- 5 in. Sewn Thru Construction Means No Fill Shifting, 2 Inches Satin Trim Detail, Solid Pattern
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - Queen
- Dimension - 90 x 96 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22G/W)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- DURHAM MFG Magazine Display, 5 Compartments (403-75)
- TRUE Cutting Board, Poly, 27-1/2" x 8-7/8"x1/2" (810818)
- SUNFLOWER Sunflower DBS-70T Sage Down Blanket - Twin; 70 x 96 in. (DBS-70T)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- SUNFLOWER Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in. (DBC-90Q)
- WESTPOINT HOSPITALITY BLANKET FULL 80X90 NATURAL (1B07331)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 7 lb - Silver (4160SIL7LB)
- Sunflower Blankets