Shop All Blankets
Sunflower
Sunflower DBS-70T Sage Down Blanket - Twin; 70 x 96 in.
Mfr # DBS-70T
Zoro # G903694990
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Shell - 100% 233TC Cambric Cotton.
- Filling - Minimum 75% Cluster White Duck Down.
- 5 in. Sewn Thru Construction Means No Fill Shifting, 2 Inches Satin Trim Detail, Solid Pattern
- Care Instructions - Machine wash, Tumble Dry Low
- Color - Sage
- Size - Twin
- Dimension - 70 x 96 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- SUNFLOWER Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in. (DBC-90Q)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers AHNB8 Basket Weave Hearts 2 Layer Throw Blanket Fashionable Jacquard Woven 46 X 60 in. (AHNB8)
- INK PLUS IVY KIDS Ink Plus Ivy II50-240 Stockholm Color Block Throw - Yellow (II50-240)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (424231XJE)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- Sunflower Blankets