Shop All Bedspreads and Comforters
Sunflower
Sunflower DBLC-90Q White Down Blend Comforter - Queen; 96 x 90 in.
Mfr # DBLC-90Q
Zoro # G903684878
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunflower
- MFR # DBLC-90Q
- Zoro # G903684878
- UPC # 628586829008
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Shell fabric is 233TC.
- Material - 100% cotton percale down proof.
- Fill is 51% Feather/Down (95/5) and 49% fiber.
- Filling power is 600-650
- Color - White
- Size - Queen
- Dimension - 96 x 90 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- SUNFLOWER Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in. (DC-88Q)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- IMPRESSIONS 300 Twin Duvet Cover Set- Egyptian Cotton Solid - Grey (300TWDC SLGR)
- KATHY IRELAND Lilac Microfiber Coverlet Set, Lilac, King (KI190006)
- RIVERBROOK HOME Riverbrook Home 82955 Katina Embroidered Comforter Set; Pink - King Size - 7 Piece (82955)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- Sunflower Bedspreads and Comforters