Shop All Blankets
Sunflower
Sunflower DBE-82F Ecru Down Blanket - Full; 82 x 96 in.
Mfr # DBE-82F
Zoro # G503685633
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Shell - 100% 233TC Cambric Cotton.
- Filling - Minimum 75% Cluster White Duck Down.
- 5 in. Sewn Thru Construction Means No Fill Shifting, 2 Inches Satin Trim Detail, Solid Pattern
- Care Instructions - Machine wash, Tumble Dry Low
- Color - Ecru
- Size - Full
- Dimension - 82 x 96 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- MARTEX BRENTWOOD Hand Towel, 16 x 30 In, White, PK24 (7135602)
- SUNFLOWER Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in. (DBC-90Q)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- SUNFLOWER Sunflower DBS-70T Sage Down Blanket - Twin; 70 x 96 in. (DBS-70T)
- WESTPOINT HOSPITALITY BLANKET FULL 80X90 NATURAL (1B07331)
- GRABBER WARMERS EMERGENCY BLANKET56 X84"" (9914EBSS)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- MADISON PARK Twin Size Blanket, Seafoam (MP51N-5168)
- Sunflower Blankets